370A9372 POLYPROPYLENE BASED PLATFORM TRUCK 1000KG LOAD RATING
Polypropylene based Platform Truck
See technical informationSee documentsReferences
Rubix-UK:370A9372
Rubix:370A9372

Documents
Product details : 370A9372 POLYPROPYLENE BASED PLATFORM TRUCK 1000KG LOAD RATING
Heavy Duty Platform Truck with 950mm x 650mm deck space. Black powder coated fixed steel handle, blue platform base manufactured of high impact Polypropylene. Fitted with 2 x swivel and 2 x fixed 150mm polyurethane castors. Total Height 1050mm (deck height 250mm)
Technical specifications
Attributes
| Load capacity | 1000 kg |
|---|---|
| Width | 650 mm |
| Length | 950 mm |
Show UNSPSC/ECL@SS
£ 338.78 excl. VAT
/ Each
£ 406.54 incl. VAT
- Usually arrives within 14 working days
