Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GPC- PCI08Y CONTAINER TRUCK 250L
GPC GPC- PCI08Y CONTAINER TRUCK 250L
Container Truck 250L
References
gpc industries:
GPC- PCi08Y
rubix:
209A9160
Technical specifications
Material
Steel with Polypropylene Containers
Load capacity
250
kg
See all Specifications
Product details
Technical specifications
Product details : GPC GPC- PCI08Y CONTAINER TRUCK 250L
2000 kg capacity
Fork width 160 mm
Overall height 1160 mm
Raised Height of Forks: 200mm
Lowered Height of Forks: 85mm
Highly manoeuvrable, steers through full 180°
Width over Forks mm: 450
Technical specifications
Attributes
Material
Steel with Polypropylene Containers
Load capacity
250
kg
Width
720
mm
Height
800
mm
Length
1170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
452.61
excl. VAT
/
Each
£
543.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC 2WAY CARGO TRUCK GI352Y
GPC ATRSS06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X24 LITRE CONTAINERS
GPC GEN. PURPOSE TRUCK, PLY BASE MESH SIDES 1500X750X360 WHEELS TI545R
SPARTEX GI804P ALUMINIUM SACK TRUCK - 1320H (BLUE HAND GRIPS) 485 X 47
370A9374 STEERABLE SKATE WITH HANDLE 3000KG LOAD RATING YELLOW
SPARTEX GIK02Y DELUXE FOLDING TROLLEYS - 740 X 482 - 150KG 740 X 482 X
GPC HA573N 4 WHEEL ACKERMAN TRAILER - 3000KG STEEL RUBBER TYRES BLUE
APOLLO SBA107R MESH INFIL CURVED BACK SACK TRUCK 1150 X 550 X 540
APOLLO PADT303Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELV
GPC CONTAINER TRUCK GC0455
GPC GI816P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE 1240 X 500 470
370A9376 FIXED SKATES WITH GUIDE BARS 6000KG LOAD RATING YELLOW
GPC GI009P LARGE WHEELED FOLDING TROLLEY LIGHT GREY/BLUE
GPC GI919Y FOLDING PLATFORM TROLLEY
ROEBUCK BH/HT1806 GENERAL PURPOSE SACK TRUCK