FESTO 161760 PRESSURE SWITCH PEV-1/4-SC-OD

PEV pressure switch

See technical informationSee documents

References

Festo:PEV-1/4-SC-OD
Rubix:125A5009
Manufacturer :161760
EAN:4052568129279
PEV-1/4-SC-OD Pressure switch

Technical specifications

Typepev pressure switch
Connecting diameter (inch)1/4 ''
Min. service pressure 1 bar
See all Specifications

Documents

Product details : FESTO 161760 PRESSURE SWITCH PEV-1/4-SC-OD


Pressure switch PEV-1/4-SC-OD Opens or closes an electrical circuit when a certain pressure value is reached. Adjustable pressure switching point. Without electrical socket. Conforms to standard=EN 60947-5-1, Authorisation=CCC, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Materials note=Conforms to RoHS, Measured variable=Relative pressure

Technical specifications


Attributes
Logistics dimensions (L x W x H)121x47x78 mm
Logistic Weight203,19 g
Typepev pressure switch
Connecting diameter (inch)1/4 ''
Min. service pressure 1 bar
Max. service pressure12 bar
£ 162.91 excl. VAT
/ Each
£ 195.49 incl. VAT
  • Delivery usually within ( 2 ) days