SMC AR40-F06-A MODULAR STYLE REGULATOR


Modular regulator with bleed valve ar40k series

References
smc:AR40-F06-A
rubix:124A3041
brand logo
brand logo
Technical specifications
Typebody size: 40
Connecting diameter (inch)3/4 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR40-F06-A MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-A regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR-A series connects with other SMC air preparation equipment.
Size: 40
Thread: F (G)
Port Size: 06 (3/4)
Accessory: None
Set pressure: 0.05 to 0.7 MPa setting
Exhaust mechanism/Flow direction/Knob: None
Pressure Unit: Name Plate and Pressure Gauge
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)69x135x75 mm
Logistic Weight589 g
Typebody size: 40
Connecting diameter (inch)3/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate5000 l/min
Show UNSPSC/ECL@SS
£ 51.48 excl. VAT
/ Each
£ 61.78 incl. VAT
  • Delivery usually within ( 4 ) days