FESTO 175039 THROTTLE VALVE GRLO-M3

GRLO throttle valve

See technical informationSee documents
References
Festo:GRLO-M3
Rubix:120A2449
Manufacturer :175039
EAN:4052568037635
GRLO-M3 Flow control valve
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications
Documents

Product details : FESTO 175039 THROTTLE VALVE GRLO-M3


Flow control valve GRLO-M3 Without non-return function, with swivel joint. Valve function=Throttle function, Pneumatic Connection, port 1=M3, Pneumatic Connection, port 2=M3, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistic Weight2,88 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 25.33 excl. VAT
/ Each
£ 30.40 incl. VAT
  • Delivery usually within ( 2 ) days