SMC AR30-F02H-D MODULAR STYLE REGULATOR
AR20-D to AR60-D, Regulator & Regulator w/Backflow Function
See technical informationSee documentsReferences
SMC:AR30-F02H-D
Rubix:393A6912
Manufacturer :AR30-F02H-D

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
Documents
Product details : SMC AR30-F02H-D MODULAR STYLE REGULATOR
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 8.5 bar |
| Material | polyacetal resin (exterior) |
| Flow | 1200000 l/h |
| Port size | 1/4 |
| Adjustment Type | manual regulator knob (lock/unlock) |
Show UNSPSC/ECL@SS
£ 25.42 excl. VAT
/ Each
£ 30.50 incl. VAT
- Delivery usually within ( 8 ) days