References
SMC:AR50-F10G
Rubix:124A3772

Technical specifications
| Type | body size: 50 |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR50-F10G MODULAR STYLE REGULATOR
The AR regulator series, with its excellent value for money and clean appearance, offers several pressure ranges to suit a wide range of applications. The locking lever prevents accidental setting changes. The modular design of the AR series can be connected to other SMC air handling units.
Technical specifications
Attributes
| Logistic Weight | 1219 g |
|---|---|
| Type | body size: 50 |
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 6000 l/min |
Show UNSPSC/ECL@SS
£ 65.60 excl. VAT
/ Each
£ 78.72 incl. VAT
- Delivery usually within ( 19 ) days