References
Festo:PE-VK-5.1
Rubix:126A1359
Manufacturer :7451
EAN:4052568001544

Technical specifications
| Type | pe converter pe-vk-5.1 7451 |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 0.25 bar |
Documents
Product details : FESTO 7451 PE CONVERTER PE-VK-5.1
PE converter PE-VK-5.1 Authorisation=CCC, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Measured variable=Relative pressure, Measurement method=Pneu./elect. pressure transducer, Operating pressure=0 - 0,25 bar
Technical specifications
Attributes
| Logistic Weight | 239,76 g |
|---|---|
| Type | pe converter pe-vk-5.1 7451 |
| Min. service pressure | 0 bar |
| Max. service pressure | 0.25 bar |
| Min. Operation temperature | -10 °C |
| Volume flow rate | 0.7 l/min |
| Max. Operation temperature | 50 °C |
| Type of coupling | m5 metric thread |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 303.71 excl. VAT
/ Each
£ 364.45 incl. VAT
- In stock: Next day delivery