References
Progarm:6100-NAV-L
Rubix:45012106

Product details : PROGARM NAVY 6100 COVERALL LARGE/REGULAR SIEMENS
Best selling coverall featuring reflective tape and the lightweight vxs+ flame resistant fabric whilst ensuring outstanding arc flash protective properties. CE certified for arc flash protection to class 1 and 9.5cal/cm²
Strengths
•Arc Flash protection and Flame Resistant fabric
•Mandarin collar - maximum neck protection
•Kneepad pockets - wear with kneepads for extra comfort
•Chest Pockets with zippers - secure storage
•Gas monitor loop - secure fixing point
•SafetyICONTM on arm - visual EN Standards icon system
•5cm FR AS Reflective Tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets - with entry inside coverall
•ThermSAFETM plastic Flame Resistant zippers - CE Certified
•Internal elastic 2Point adjustable waistband - ensures close fit
•Mandarin collar - maximum neck protection
•Kneepad pockets - wear with kneepads for extra comfort
•Chest Pockets with zippers - secure storage
•Gas monitor loop - secure fixing point
•SafetyICONTM on arm - visual EN Standards icon system
•5cm FR AS Reflective Tape - double stitched for longer life
•Phone Pocket on sleeve with flap - safe and secure
•Cuff tabs with Hook & Loop Brand fasteners - close fit around wrist or gloves
•Side access pockets - with entry inside coverall
•ThermSAFETM plastic Flame Resistant zippers - CE Certified
•Internal elastic 2Point adjustable waistband - ensures close fit
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Secondary colour | no secondary color |
| Material | woven inherent fabric |
Show UNSPSC/ECL@SS
£ 234.12 excl. VAT
/ Each
£ 280.94 incl. VAT
- In stock: Next day delivery
