PROGARM 5815 TROUSERS NAVY/YELLOW 30R

ARC TROUSER 5815

See technical information

References

Progarm:5815-30R
Rubix:234A1568
EAN:0715706042574
brand logo

Technical specifications

Colournavy
Size30
Secondary colouryellow

Product details : PROGARM 5815 TROUSERS NAVY/YELLOW 30R


5cm and 7cm FR AS reflective tape, industrial wash // Heat applied to move with the garment. External kneepad pockets // For extra comfort and knee protection. 2 x combat pockets with flaps // Safe storage space. Mobile phone pocket on leg // Keep your phone safe. Side access pockets // For easy access storage. Extra wide belt loop at rear // Prevents belt riding up. ThermSAFE™ plastic FR zipper and jeans button // CE Certified. SafetyICON™ on leg pocket // Visual EN icon system. Two rear pockets with flaps // Secure storage space. Triple stitched structural seams // Lifetime quality assurance. Reinforced crotch // Improves garment durability

Strengths

ARC RATING EN 61482-1-2 APC 1

Technical specifications


Attributes
Colournavy
Size30
Secondary colouryellow
£ 155.15 excl. VAT
/ Each
£ 186.18 incl. VAT
  • Usually arrives within 14 working days

Size

30