PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS YELLOW S
FR43 - Sealtex Flame Hi-Vis Trouser
See technical informationReferences
Portwest:FR43YERS
Rubix:235A7896
EAN:5036108207206

Product details : PORTWEST FR43 SEALTEX FLAME HV FR TROUSERS YELLOW S
Waterproof with welded seams to prevent water penetration. Lightweight and comfortable. Durable and stretchy with wipe clean finish. Stud adjustable hems for a secure fit. Heat applied flame resistant tape. Fully elasticated waistband for ultimate wearer comfort. CE-CAT III. CE certified
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Flame Resistance | en iso 14116 index 1; vlamwerende, hitte-gesoldeerde tape; antistatisch (en 1149-5) |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days