U-POWER RR20443-42 ARIZONA S3 SRC BLK BOOT SIZE 42/8


Arizona UK S3 SRC

References
u-power:RR20443-42
rubix:80138840
ean:8033546176221
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER RR20443-42 ARIZONA S3 SRC BLK BOOT SIZE 42/8


Low safety shoes totally "metal free", u power comfortable and light of the" Rock & Roll" line, Water resistant leather, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Water resistant leather.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialOther
Metal freeYes
Type of solesComposite Mid Sole
MaterialWingTex®
Show UNSPSC/ECL@SS
£ 45.21 excl. VAT
/ Each
£ 54.25 incl. VAT
  • Delivery usually within ( 3 ) days