BASE B0953 QUASAR/CURSA S1P SRC BLACK/RED EU42 UK8


Low shoes B0953 QUASAR

References
base protection:B0953-42
rubix:389A0780
ean:8034003174965
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourGrey
See all Specifications

Product details : BASE B0953 QUASAR/CURSA S1P SRC BLACK/RED EU42 UK8


Low safety shoes.
Lining: SmellStop 100% antibacterial.
Upper: Suede leather.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: Anti-fatigue AirTech monodensity.
Patents and Plus: AirTech, Fresh'n Flex, SlimCap, Smell STOP.

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourGrey
Main materialLeather
Type of solesAnti-fatigue AirTech single-density
Security CategoryS1P
Weight592 g
Non-magneticYes
Type of closureLace up
MaterialSuede leather
Show UNSPSC/ECL@SS
£ 61.48 excl. VAT
/ Each
£ 73.78 incl. VAT
  • Usually arrives within 14 working days