References
Base Protection:CA-B0508-BWA 38
Rubix:389A0841
Manufacturer :CA-B0508-BWA 38
EAN:8034003174293



Product details : BASE B0508 CROMO S2 SRC SHOES WHITE EU38 UK5
S2 SRC
ROD: Waterproof microfiber
LINDER: SmellStop
TUBE: Steel
SOLE: Sticking monodensity
Size range: 36-48
ROD: Waterproof microfiber
LINDER: SmellStop
TUBE: Steel
SOLE: Sticking monodensity
Size range: 36-48
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | high |
| Colour | white |
| Main material | microfiber |
| ESD | no |
| Water proof | yes |
| Security Category | s2 |
| Type of closure | velcro |
Show UNSPSC/ECL@SS
£ 52.43 excl. VAT
/ Each
£ 62.92 incl. VAT
- Usually arrives within 14 working days
