FESTO 176055 VALVE KIT CPV10-BS-5/3G-M7


Valve kit CPV10

References
festo:CPV10-BS-5/3G-M7
rubix:111A2284
manufacturer :176055
ean:4052568143718
CPV10-BS-5/3G-M7 Valve kit
brand logo
Technical specifications
TypeValve for CPV, Compact Performance
See all Specifications

Product details : FESTO 176055 VALVE KIT CPV10-BS-5/3G-M7


Valve kit CPV10-BS-5/3G-M7 in order to allow the function of a 5/3-way valve, closed in mid-Position, to be created from two 3/2-way valves. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x11x46Ā mm
Logistic Weight58,5Ā g
TypeValve for CPV, Compact Performance
Show UNSPSC/ECL@SS
Ā£ 122.37 excl. VAT
/ Each
Ā£ 146.84 incl. VAT
  • Delivery usually within ( 8 ) days