References
SMC:ARM10F1-08GPC
Rubix:124A7503
Manufacturer :ARM10F1-08GPC

Product details : SMC ARM10F1-08GPC REGULATOR MANIFOLD
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Manifold regulator, front handle type
•IN/OUT fitting type: straight & elbow (metric & inch)
•IN/OUT piping position: bottom, top
•Accessories: bracket, pressure gauge, panel nut, cover
•Options: 0.35MPa setting, non-relieving, oil free
Piping: 1 (IN
Fitting: 08 (IN
Accessory: GPC (G + P + Decorative Sheet)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
•IN/OUT fitting type: straight & elbow (metric & inch)
•IN/OUT piping position: bottom, top
•Accessories: bracket, pressure gauge, panel nut, cover
•Options: 0.35MPa setting, non-relieving, oil free
Piping: 1 (IN
Fitting: 08 (IN
Accessory: GPC (G + P + Decorative Sheet)
Option: None
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x70x58 mm |
|---|---|
| Logistic Weight | 91 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 38.61 excl. VAT
/ Each
£ 46.33 incl. VAT
- Delivery usually within ( 4 ) days