SMC ARM11AB2-R17-A1 MANIFOLD REGULATOR


ARM11A, Regulator Block, Common Supply Type

References
smc:ARM11AB2-R17-A1
rubix:393A5714
brand logo
brand logo
Technical specifications
Connection 16 mm
See all Specifications

Product details : SMC ARM11AB2-R17-A1 MANIFOLD REGULATOR


Regulator manifold Single units, units for manifold and manifolds Individual supply or centralised supply Different mounting options: DIN rail, direct mounting, bracket, panel...

Strengths

Regulator block, common supply type OUT piping type: straight & elbow (metric & inch) OUT piping position: bottom, top Handle position: top, bottom, front Accessories: pressure gauge Options: 0.35MPa setting, non-relieving, oil free

Technical specifications


Attributes
Connection 16 mm
Type of couplingMetric
Show UNSPSC/ECL@SS
£ 33.37 excl. VAT
/ Each
£ 40.04 incl. VAT
  • Usually arrives within 14 working days