References
SMC:AS2002F-04A
Rubix:208A8884
Manufacturer :AS2002F-04A

Technical specifications
| Type of coupling | one-touch tube connector (4 mm) |
|---|---|
| Type | speed controller |
Documents
Product details : SMC AS2002F-04A FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Standard)
Applicable Tube O.D.: 04 (ø4)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 200 (1/8 Standard)
Applicable Tube O.D.: 04 (ø4)
Strengths
•In-line, compact, one-touch fittings
Technical specifications
Attributes
| Type of coupling | one-touch tube connector (4 mm) |
|---|---|
| Type | speed controller |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Delivery usually within ( 8 ) days