SMC AS3201F-03-12SD SPEED CONTROLLER

AS-F series flow controllers

See technical information

References

SMC:AS3201F-03-12SD
Rubix:120A7911
EAN:3618035535373
brand logo

Technical specifications

Type of couplingr
Typeelbow type speed controller
See all Specifications

Product details : SMC AS3201F-03-12SD SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 3 (3/8 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 03 (3/8)
Applicable Tube OD: 12mm
Sealant: S (Sealant)

Technical specifications


Attributes
Type of couplingr
Typeelbow type speed controller
Materialpbt (body a);electroless nickel-plated brass (body b, needle, seat ring);steel wire (spring);hnbr (u seal);nbr (seal, o-ring);pom (o-ring);nbr;stainless steel (gasket);tool steel (retaining ring for hole type c
Seriesas
Max. temperature60 °C
Min. temperature-5 °C
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
  • Delivery usually within ( 4 ) days