FESTO 8095435 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G38-Q10-P20
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-G38-Q10-P20
Rubix:263A6708
Manufacturer :8095435
EAN:4052568457228

Technical specifications
| Type of coupling | qs-10 / g3/8 |
|---|---|
| Type | festo 8095435 one-way flow control valve vfoe-le-t-g38-q10-p20 |
Product details : FESTO 8095435 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G38-Q10-P20
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-10 / g3/8 |
|---|---|
| Type | festo 8095435 one-way flow control valve vfoe-le-t-g38-q10-p20 |
| Material | pbt |
| Flow | 45000 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe-le |
| Max. temperature | 60 °C |
| Port size | 3/8 |
Show UNSPSC/ECL@SS
£ 325.40 excl. VAT
/ 20 pieces
£ 390.48 incl. VAT
- Delivery usually within ( 2 ) days