References
SMC:AS2201FPG-02-06
Rubix:120A7775
Manufacturer :AS2201FPG-02-06
EAN:3618035541909

Product details : SMC AS2201FPG-02-06 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Control Method: 0 (Meter Out)
Material: G (Stainless Steel (SUS304))
Port Size: 02 (1/4)
Applicable Tube OD: Ø6
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Control Method: 0 (Meter Out)
Material: G (Stainless Steel (SUS304))
Port Size: 02 (1/4)
Applicable Tube OD: Ø6
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | g |
|---|---|
| Type | elbow type speed controller |
| Material | polypropylene resin (body a);sus304 (knob, body b, needle, needle guide, seat ring, lock nut, stopper);hnbr (u seal);polypropylene resin sus304 (cassette);nbr (seal, cushion, o-ring);nbr;sus304 (gasket) |
| Series | as-fpg |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 50.50 excl. VAT
/ Each
£ 60.60 incl. VAT
- Delivery usually within ( 4 ) days