Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840821 FLOW REG (BI-DIR.) 10- G3/8IN
MECALINE 840821 FLOW REG (BI-DIR.) 10- G3/8IN
BIDIRECTIONAL UNIVERSAL PARALLEL MALE FLOW REGULATOR
References
mecaline:
840821
rubix:
216A3104
ean:
3660338061530
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840821 FLOW REG (BI-DIR.) 10- G3/8IN
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
Technical specifications
Attributes
Connecting diameter
G3/8
''
Metric exterior tube diameter
10
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.73
excl. VAT
/
Each
£
21.28
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC ASP330F-01-08S SPEED CONTROLLER
MECALINE FLOW REG PUSH-IN 10 853022
SMC AS2201FS-02-08 SPEED CONTROLLER
SMC AS2201FPG-02-08 SPEED CONTROLLER
SMC AS2052F-06 SPEED CONTROLLER
SMC AS1301FG-M5-23 SPEED CONTROLLER
SMC AS3211F-03-12SD SPEED CONTROLLER
SMC AS2201FS-02-06S SPEED CONTROLLER
SMC ASG221F-M5-06 STAINLESS STEEL SPEED CONTROLLER
SMC ASG421F-02-10S STAINLESS STEEL SPEED CONTROLLER
SMC AS3500-03-3 SPEED CONTROLLER 3/8 PANEL MOUNT
MECALINE 886607 FINGER VALVE 3-WAYS R1/8IN -8MM
MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM
SMC AS2301F-01-08SA SPEED CONTROLLER
SMC AS32Q-03-10 AIR SAVING SPEED CONTROLLER