References
SMC:AS420-04
Rubix:132A6973
Manufacturer :AS420-04
EAN:3618035532402
Product details : SMC AS420-04 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Increased orifice diameter
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: Japan, Asia, Australia, North America
Size: 42 (1/2 Basis)
Thread: Rc
Port Size: 04 (1/2)
Option: None
•Port Size: 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Operating Pressure Range: 0.05 to 1 MPa.
Area Code: Japan, Asia, Australia, North America
Size: 42 (1/2 Basis)
Thread: Rc
Port Size: 04 (1/2)
Option: None
Technical specifications
Attributes
| Type of coupling | gas 1/2' male |
|---|---|
| Type | limiter |
Show UNSPSC/ECL@SS
£ 30.37 excl. VAT
/ Each
£ 36.44 incl. VAT
- Delivery usually within ( 4 ) days
