References
SMC:AS2002FSG-04
Rubix:393A9211
Manufacturer :01573067

Documents
Product details : SMC AS2002FSG-04 SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
Strengths
Stainless Steel 303
Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | metric |
|---|---|
| Type | in-line speed controller |
| Material | pbt (body a, body b, needle, spacer);stainless steel (needle guide, clip);hnbr (u-seal);nbr (seal, o-ring);pom (bonnet a, bonnet b, indicator gear);pps (gear) |
| Series | as-fsg |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Usually arrives within 14 working days