SMC ASN2-01 METERING VALVE WITH SILENCER
Exhaust regulator with silencer asn2 series
See technical informationReferences
SMC:ASN2-01
Rubix:118A9023
Manufacturer :ASN2-01
EAN:3618035528559

Product details : SMC ASN2-01 METERING VALVE WITH SILENCER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 01 (1/8)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 01 (1/8)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x34x15 mm |
|---|---|
| Logistic Weight | 17 g |
| Type of coupling | gas 1/8' external thread |
| Type | asn2 |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
- Delivery usually within ( 4 ) days