SMC AS2201FG-02-04S SPEED CONTROLLER


AS One-touch speed controller

References
smc:AS2201FG-02-04S
rubix:111A1207

Product details : SMC AS2201FG-02-04S SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Stainless Steel 303
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Model: AS22 (1/8, 1/4 Basis - Elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 02-04 (Port Size R1/4 - Tube Size ø4)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)

Strengths

Insert, adjust and lock — Push-lock type knob & Built in one-touch fitting
Improve your process quality & Speed up the setting — High adjustment reproducibility
Mount it as you wish — Many configurations and sizes available

Technical specifications


Attributes
Metric exterior tube diameter 24 mm
Metric exterior tube diameter4 mm
Threading1/4 in
Materialnylon;soft nylon;polyurethane
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 21.46 excl. VAT
/ Each
£ 25.75 incl. VAT
  • Delivery usually within ( 4 ) days