SMC AS2211-02-F10S-X737 SPEED CONTROLLER


Actuator Accessories

References
smc:AS2211-02-F10S-X737
rubix:2599773

Product details : SMC AS2211-02-F10S-X737 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Environments with welding spatter, dust and ultraviolet radiation
•Port Size: 1/8, 1/4, 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 10 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 2 (1/8, 1/4 Standard)
Control Type: 1 (Meter-in)
Thread Size: 02 (R1/4)
Applicable Tubing O.D.: 10 (ø10)

Strengths

•Speed controller with one-touch fittings
Metal body elbow style
Meter-in or meter-out control

Technical specifications


Attributes
Connecting diameter1/4 ''
Metric exterior tube diameter10 mm
Threading1/4 in;15.9 mm
MaterialNickel-Plated (Body);PBT (Body,Needle);NBR (Seal,O-Ring,Gasget)
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
  • Delivery usually within ( 4 ) days