SMC CDVM5U40-100-15D-B54L VALVE MOUNTED CYLINDER


Air Cylinder

References
smc:CDVM5U40-100-15D-B54L
rubix:243A1322
manufacturer :CDVM5U40-100-15D-B54L

Product details : SMC CDVM5U40-100-15D-B54L VALVE MOUNTED CYLINDER


Series CVM5 is a double acting, single rod, valve mounted cylinder. Operation style can be changed to normally retracted or normally extended. CVM5 has eight mounting options available and bore sizes range from 20mm to 40mm. Built-in One-touch fittings are also available. A cylinder with the auto switch installed can be manufactured

Strengths

•Valve mounted, double acting single rod cylinder
8 mounting styles
Auto switch capable

Technical specifications


Attributes
Typeair cylinder
Show UNSPSC/ECL@SS
£ 312.90 excl. VAT
/ Each
£ 375.48 incl. VAT
  • Delivery usually within ( 31 ) days