References
SMC:AS3311F-02-12S
Rubix:120A7912

Product details : SMC AS3311F-02-12S SPEED CONTROLLER
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
Technical specifications
Attributes
| Type of coupling | r |
|---|---|
| Type | universal type speed controller |
| Material | pbt (body a, elbow body, handle);electroless nickel-plated brass (body b, needle, needle guide);brass (seat ring);zinc chromated steel (lock nut);pom, stainless steel (cassette);hnbr (u-packing);nbr (o-ring, packing);pom (spacer);nbr/stainless steel (gasket) |
| Series | as |
| Max. temperature | 60 °C |
| Min. temperature | -50 °C |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Delivery usually within ( 19 ) days