SMC AS1211F-M5-04A AS1000/2000/3000/4000F-A SERIES FLOW LIMITERS
AS1000/2000/3000/4000F-A series flow limiters
See technical informationReferences
SMC:AS1211F-M5-04A
Rubix:265A1148
Manufacturer :AS1211F-M5-04A
EAN:3618035547659
Product details : SMC AS1211F-M5-04A AS1000/2000/3000/4000F-A SERIES FLOW LIMITERS
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
Flow rate limiter series as###1f-#a
Strengths
Weight reduced by 30% compared to conventional product. More compact.feature plate to identify product with label for multiple mounting.
Technical specifications
Attributes
| Type of coupling | m5 x 0.8 male |
|---|---|
| Type | angled |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 8 ) days
