EMERSON P494A0022600A00 NO MAGNETO RESISTIVE IP67 IP69K
Magnetic Position Detector
See technical informationReferences
Asco:P494A0022600A00
Rubix:219A0321
Manufacturer :P494A0022600A00
EAN:3661475010504


Technical specifications
| Type | magnetic position detector |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
Product details : EMERSON P494A0022600A00 NO MAGNETO RESISTIVE IP67 IP69K
A permanent magnet (M) which is mounted on the piston of the air cylinder activates the reed switch of the non-contact magnetic position detector fastened on the outside of the non-magnetic cylinder barr
Technical specifications
Attributes
| Type | magnetic position detector |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pur |
| Cable length | 0.3 m |
| Min. temperature | -25 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 74.93 excl. VAT
/ Each
£ 89.92 incl. VAT
- Usually arrives within 14 working days