ASCONUMAT CYLINDER ASCO-43004419


Replacement Coil

References
asco:43004419
rubix:157A9108
brand logo
brand logo
Technical specifications
Typereplacement coil

Product details : ASCONUMAT CYLINDER ASCO-43004419


All Coils Are Designed to Operate at 15% or 10% Below the Nominal Voltage (Un) and at 10% Above the Nominal Voltage (Un) [Applicable Standards: Iec 335, en 60730- 1, UL 429]the Coils Are Rated for Continuous Duty Within the Maximum Ambient Temperature Limits (100% Ed).

Technical specifications


Attributes
Typereplacement coil
Show UNSPSC/ECL@SS
Ā£ 32.83 excl. VAT
/ Each
Ā£ 39.40 incl. VAT
  • Usually arrives within 14 working days