SMC ASD230F-M5-06 SPEED CONTROLLER


ASD Speed Controller with One-touch Fitting

References
smc:ASD230F-M5-06
rubix:120A4611

Product details : SMC ASD230F-M5-06 SPEED CONTROLLER


Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
•Enables bi-directional flow control
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 2 (M5 Basis)
Port Size: M5X0.8
Applicable Tube OD: 06 (Ø6 mm)
Sealant: None
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
Logistics dimensions (L x W x H)33x32x23 mm
Logistic Weight13 g
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
  • Delivery usually within ( 4 ) days