References
SMC:AS2052FS-06
Rubix:110A9681
Manufacturer :01492501
EAN:3618035545228

Technical specifications
| Type of coupling | one-touch connection (quick-connect coupling) |
|---|---|
| Type | in-line |
Documents
Product details : SMC AS2052FS-06 FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Standard)
Indicator Direction: 0°
Applicable Tube O.D.: 06 (ø6)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 205 (1/4 Standard)
Indicator Direction: 0°
Applicable Tube O.D.: 06 (ø6)
Technical specifications
Attributes
| Type of coupling | one-touch connection (quick-connect coupling) |
|---|---|
| Type | in-line |
| Material | housing made of pbt; metallic parts made of brass with chemical nickel plating (electroless nickel); needle made of pbt |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
- Delivery usually within ( 4 ) days