References
SMC:VNB211A-F15A-5DZ-Q
Rubix:108A6035
Manufacturer :VNB211A-F15A-5DZ-Q
EAN:3618036571271
Documents
Product details : SMC VNB211A-F15A-5DZ-Q 2 PORT PROCESS VALVE
Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•External pilot solenoid
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 2 [ø15(ø11)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Voltage: 5 (24VDC)
Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)
•External pilot solenoid
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Area Code: Japan, Asia, Australia
Size: 2 [ø15(ø11)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: A (NBR Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 15A (1/2)
Voltage: 5 (24VDC)
Lead Wire: DZ (DIN Terminal w/Light & Surge Voltage Suppressor)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Type of coupling | g thread (bspp) |
|---|---|
| Type | 2-way process valve (for flow control) |
Show UNSPSC/ECL@SS
£ 107.76 excl. VAT
/ Each
£ 129.31 incl. VAT
- Delivery usually within ( 8 ) days
