MECALINE 853375 FLOW REG METER-OUT 3MM M5
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853375
Rubix:216A3124
EAN:3660338095184
Documents
Product details : MECALINE 853375 FLOW REG METER-OUT 3MM M5
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 3 |
|---|
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- Usually arrives within 14 working days

