SMC AS4201F-04-12SA SPEED CONTROLLER
AS1000/2000/3000/4000F-A series flow limiters
See technical informationSee documentsReferences
SMC:AS4201F-04-12SA
Rubix:120A1368
Manufacturer :AS4201F-04-12SA
EAN:3618035532051

Documents
Product details : SMC AS4201F-04-12SA SPEED CONTROLLER
The use of SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.
Flow rate limiter series as###1f-#a
Strengths
360° rotation. Lockable push-button.
Applications
Suitable for polyurethane and nylon tubes.
Technical specifications
Attributes
| Type of coupling | bspt (r) tapered thread x one-touch pipe fitting |
|---|---|
| Type | speed controller (flow regulator) with push-in fitting (one-touch), elbow type (meter-out) |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ Each
£ 26.80 incl. VAT
- Delivery usually within ( 4 ) days