SMC AS2201FS-02-10A SPEED CONTROLLER
With Compact Indicator, Elbow – AS*2*1FS-A
See technical informationSee documentsReferences
SMC:AS2201FS-02-10A
Rubix:393A9370
Manufacturer :AS2201FS-02-10A

Technical specifications
| Type of coupling | elbow type |
|---|---|
| Type | smc as2201fs-02-10a speed controller |
Documents
Product details : SMC AS2201FS-02-10A SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
Thread: Metric, R or N
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | elbow type |
|---|---|
| Type | smc as2201fs-02-10a speed controller |
| Material | brass (electroless nickel plated) |
| Flow | 36000 l/h |
| Max. service pressure | 10 bar |
| Series | as-fsa |
| Max. temperature | 60 °C |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 19.92 excl. VAT
/ Each
£ 23.90 incl. VAT
- Delivery usually within ( 29 ) days