References
SMC:AS3201FS-03-10
Rubix:393A9338

Technical specifications
| Type of coupling | elbow type one-touch (push-in) coupling |
|---|---|
| Type | speed controller with indicator |
Documents
Product details : SMC AS3201FS-03-10 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Technical specifications
Attributes
| Type of coupling | elbow type one-touch (push-in) coupling |
|---|---|
| Type | speed controller with indicator |
| Material | pbt & brass body; nbr o-ring (electroless nickel plated) |
| Flow | 55218 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
| Port size | 3/8 |
Show UNSPSC/ECL@SS
£ 21.82 excl. VAT
/ Each
£ 26.18 incl. VAT
- Usually arrives within 14 working days