Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE FLOW REG COMPACT METER-OUT 4-R1/8IN 840752
MECALINE FLOW REG COMPACT METER-OUT 4-R1/8IN 840752
EXHAUST UNIVERSAL MALE PARALLEL FLOW REGULATOR
References
mecaline:
840752
rubix:
208A5123
ean:
3660338061318
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG COMPACT METER-OUT 4-R1/8IN 840752
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "C" on the body
Technical specifications
Attributes
Connecting diameter
1/8
''
Metric exterior tube diameter
4
mm
Material
corps en polymère
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.50
excl. VAT
/
Each
£
16.20
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC AS4000E-02 SPEED CONTROLLER
SMC AS3500-03-3 SPEED CONTROLLER 3/8 PANEL MOUNT
SMC AS1201FS-U10/32-03 SPEED CONTROLLER
SMC AS32Q-03-10 AIR SAVING SPEED CONTROLLER
SMC AS1002F-04A FLOW CONTROL VALVE
SMC AS5000-02 SPEED CONTROLLER
SMC AS2201FPG-02-08 SPEED CONTROLLER
MECALINE FLOW REG METER-OUT 6-G1/4IN 853003
SMC VHK3-12F-12F HAND VALVE
SMC AS2201FS-01-04S SPEED CONTROLLER
SMC AS2301F-02-10 SPEED CONTROLLER
SMC AS2301FM-01-04S SPEED CONTROLLER
SMC AS2201FG-02-06SA SPEED CONTROLLER
LEGRIS COMPACT FLOW REGULTR 7060-12-21
SMC AS3000P-08-08 SPEED CONTROLLER