References
SMC:AS2201FPG-02-08
Rubix:121A0239
Manufacturer :AS2201FPG-02-08
EAN:3618035541893

Technical specifications
| Type of coupling | r 1/4 |
|---|---|
| Type | smc as2201fpg-02-08 speed controller |
Product details : SMC AS2201FPG-02-08 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Control Method: 0 (Meter Out)
Material: G (Stainless Steel (SUS304))
Port Size: 02 (1/4)
Applicable Tube OD: Ø8
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Control Method: 0 (Meter Out)
Material: G (Stainless Steel (SUS304))
Port Size: 02 (1/4)
Applicable Tube OD: Ø8
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | r 1/4 |
|---|---|
| Type | smc as2201fpg-02-08 speed controller |
| Material | stainless steel (sus304) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as-fpq/fpg |
Show UNSPSC/ECL@SS
£ 51.21 excl. VAT
/ Each
£ 61.45 incl. VAT
- Delivery usually within ( 8 ) days