References
SMC:AS3200-F03-SD
Rubix:120A6187
EAN:3618035536080

Technical specifications
| Type of coupling | g 3/8 (threaded connection) |
|---|---|
| Type | flow control valve |
Documents
Product details : SMC AS3200-F03-SD SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (3/8 Basis)
Control Method: 0 (Meter-out)
Port Size: F03 (G 3/8)
Sealant: S (Sealant)
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (3/8 Basis)
Control Method: 0 (Meter-out)
Port Size: F03 (G 3/8)
Sealant: S (Sealant)
Technical specifications
Attributes
| Type of coupling | g 3/8 (threaded connection) |
|---|---|
| Type | flow control valve |
| Material | brass, chemically nickel-plated |
| Flow | 55200 l/h |
| Max. service pressure | 10 bar |
| Series | as3200-d |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- Delivery usually within ( 4 ) days