ADVANCE AT180 WATERPROOF POLYCOATED CLOTH TAPE 50MM X 50M BLACK
AT180 Waterproof Polycoated Cloth Tape
See technical informationSee documentsReferences
Advance Tapes:AT180 BLK 50MMX50M
Rubix:603580
Manufacturer :121229

Documents
Product details : ADVANCE AT180 WATERPROOF POLYCOATED CLOTH TAPE 50MM X 50M BLACK
Meets DEF STAN 81-25//4
Long outdoor exposure - Can be used in adverse weather conditions for long periods
Very good abrasion resistance - Offers applied surface protection from knocks and scrapes
Good water resistance - Can be used where moisture may be present
Very high tack - Excellent initial stick to surfaces
50MM wide x 33M in length
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Thickness | 0.13 mm |
| Colour | black |
| Material | polythene extruded gloss cloth |
Show UNSPSC/ECL@SS
£ 14.88 excl. VAT
/ Each
£ 17.86 incl. VAT
- In stock: Next day delivery