SCOTCH ELECTRICIANS DUCT TAPE 2000 GREY 50 MM X 46 M


Scotch® Electricians Duct Tape 2000

References
3m:2000.50 [3M]
rubix:395A4773
manufacturer :7000076790
ean:4001895845918
brand logo
brand logo
Technical specifications
Width50 mm
Length46 m
ColourGrey
See all Specifications

Product details : SCOTCH ELECTRICIANS DUCT TAPE 2000 GREY 50 MM X 46 M


Hold, bundle, temporarily mark and harness cables with Scotch® 2000 Electricians Duct Tape Grey. This tape is an all-purpose electrician’s utility tape that leaves no adhesive when removed.

It’s ideal for outside conditions as it does not absorb water and can be easily applied to various surfaces –including carpets.

3M’s grey duct tape is a thick, water resistant tape with polyvinyl chloride (PVC) backing and a rubber adhesive.
Scotch® Electricians Duct Tape 2000 is a water resistant duct tape with polyvinyl chloride (PVC) backing and a rubber adhesive. This tape is an all-purpose electrician’s utility tape for holding and bundling applications and can be easily applied to various surfaces – including carpets.

Strengths

Easy tear;Easy, clean removal with minimal residue;Ideal for holding and bundling cables;No cloth – doesn’t absorb water;Applies easily to various surfaces;Not recommended for sealing air ducts.

Applications

Use as electrician's utility tape for holding and bundling applications

Technical specifications


Attributes
Package weight453 g
Width50 mm
Length46 m
ColourGrey
Thickness0.15 mm
MaterialPVC
Max. temperature105 °C
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
  • Usually arrives within 14 working days