ADVANCE AT45 TRANSLUCENT BLUE PVC LOW TACK PROTECTION TAPE 50MM X 33M


AT45 Translucent Blue PVC Tape

References
advance tapes:AT45 BLU 50MMX33M
rubix:2546378
manufacturer :163687
brand logo
brand logo
Technical specifications
Width50 mm
Length33 m
See all Specifications

Product details : ADVANCE AT45 TRANSLUCENT BLUE PVC LOW TACK PROTECTION TAPE 50MM X 33M


Translucent finish - ideal for being able to see the finished part being protected
Low tack - re-positionable
Clean peel - will not leave adhesive residues
UV & Water resistant - can be used where exposure to sunlight and water may be expected
Offers applied surface protection from knocks and scrapes
50MM wide X 33M

Technical specifications


Attributes
Width50 mm
Length33 m
MaterialPVC;Rubber-Resin (Adhesive)
ColourBlue
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
  • Sold out