Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ADVANCED TAPES POLYCOATED CLOTH TAPE AT175 BLACK 25MM X 50M
ADVANCED TAPES POLYCOATED CLOTH TAPE AT175 BLACK 25MM X 50M
Tapes Advance Tapes
References
advance tapes:
118830
rubix:
4508149
Technical specifications
Width
25
mm
Length
50
m
See all Specifications
Product details
Technical specifications
Product details : ADVANCED TAPES POLYCOATED CLOTH TAPE AT175 BLACK 25MM X 50M
Technical specifications
Attributes
Width
25
mm
Length
50
m
Colour
Black
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M FOAM TAPE 4026X25MMX33M
3M 675135 VHB ADHESIVE TRANSFER TAPE F9473PC TRANS 12MMX55M 0.26MM
TESA 5938 50M 50MM BLACK 05938-00000-00
DYMO D1 TAPE 12MM BLACK ON GREEN S0720590
3M 722166 VHB TAPE GPH-160GF GREY 25MMX33M 1.6MM
TESA 64621-00003-00 DOUBLE SIDED TAPE 19MMX50MTR
3M MICROFIBER SLEEVES FOR 3M PA-1 GOLD SQUEEGEE BLUE 1000/CARTON
3M 532872 GENERAL PURPOSE VINYL TAPE ORG 50MMX33M 0.13MM
TESA 62510 50M 19MM WHITE 62510-00016-00
3M VHB TAPE 4910F TRANSPARENT 19 MM X 3 M 1.0 MM
3M 7100088004 MELT SEALING TAPE 5231
ULTRATAPE PVC ELECTRICAL TAPE BROWN 19MM X 33M
TESA 51570 50M 25MM TRANSPARENT 51570-00002-00
3M VINYL TAPE 471 BLUE 50 MM X 33 M 0.14 MM INDIVIDUALLY WRAPPED
TESA 7074 PV24 25M 19MM BLACK 07074-00011-24