3M FOAM TAPE 4026X25MMX33M


3M™ Double Coated Urethane Foam Tape 4026

References
3m:402625
rubix:126A9154
manufacturer :7000116031
ean:53134375049974
brand logo
brand logo
Technical specifications
Width23 mm
Length33 m
See all Specifications

Product details : 3M FOAM TAPE 4026X25MMX33M


3M™ Double Coated Urethane Foam Tape 4026 is a 1.6 mm thick, 290kg/m3 density double coated urethanefoam with an acrylic adhesive.

Use 3M™ Double Coated Urethane Foam Tape 4026 for interior mounting applications. Our thick double coated, open cell, urethane foam tape with a paper liner bonds surfaces and provides handling convenience.

3M™ Double Coated Urethane Foam Tapes are conformable foams that utilize a high temperature holding acrylic adhesive system and offer high shear strength.
3M™ Double Coated Urethane Foam Tape 4026 is a white, 1.6 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Strengths

Durable foam is ideal for interior mounting, bonding and attaching applications|| Durable foam is ideal for interior mounting, bonding and attaching applications;The open-cell, flexible urethane foam carrier dampens and prevents vibration|| The open-cell, flexible urethane foam carrier dampens and prevents vibration;Provides good insulating qualities|| Provides good insulating qualities;High shear adhesive on metals and plastics with high temperature resistance|| High shear adhesive on metals and plastics with high temperature resistance;Open-cell, flexible urethane foam carrier|| Open-cell, flexible urethane foam carrier;Designed for indoor use|| Designed for indoor use;Suitable for soft PVC

Applications

Mirror mounting;Mount interior signs and nameplates;Bond acoustic panels to walls;Mount dispensers and air fresheners;Mount electrical channel to wall;Attach wire clips to wall surfaces;Mount corner protectors

Technical specifications


Attributes
Packaged dimensions (D x W x H)248x324x324 mm
Package weight6238 g
Width23 mm
Length33 m
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 55.98 excl. VAT
/ Each
£ 67.18 incl. VAT
  • Usually arrives within 14 working days