ADVANCE AT6102 EASY TEAR POLY TAPE WHITE 50MM X 33M


AT6102

References
advance tapes:AT6102 WHT 50MMX33M
rubix:190057
manufacturer :184750
brand logo
brand logo
Technical specifications
Width50 mm
Length33 m
ColourWhite
See all Specifications

Product details : ADVANCE AT6102 EASY TEAR POLY TAPE WHITE 50MM X 33M


A white polyethylene protection tape suitable for masking and joining of sheets, protecting of finished goods in transit and masking off during production. Easy to unwind and tear with a clean peel from most materials. Good low temperature resistance -40 to +60°C, UV and frost resistant. Roll width 50mm x 33m long.

Technical specifications


Attributes
Width50 mm
Length33 m
ColourWhite
MaterialPolythene
Show UNSPSC/ECL@SS
£ 5.00 excl. VAT
/ Each
£ 6.00 incl. VAT
  • In stock: Next day delivery