3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM


3M™ Lead Foil Tape 420

References
3m:42050
rubix:88764303
manufacturer :7000001315
ean:50051138954142
brand logo
brand logo
Technical specifications
Width50.8 mm
Length33 m

Product details : 3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM


Pliable and Conductive Lead Tape 3M(tm) Lead Foil Tape 420;is a dark grey, lead foil backed tape coated with a distinct green rubber adhesive that offers good initial grab and a long lasting bond that removes cleanly for most surfaces. It is an extremely conformable and pliable tape that can be formed into detailed and intricate shapes and patterns. The lead foil backing can be burnished to fully cover the adhesive and allow full contact of the lead foil to the metal base. This metal to metal contact results in a continuation of the electrical path, reducing build up at the adhesive interface. This lead foil tape is formulated to be electrically and thermally conductive and carries a strong acid and base resistance, making it ideal for electroplating or as a radiation barrier. Due to the density, weight and malleability of the lead foil, this tape makes an excellent choice for weighting and balancing, particularly for golf clubs where weight and conformability are crucial for balance and club performance. Application Ideas ,Masking applications in electroplating, Radiation barrier, moisture barrier, Chemical milling. Add weight and balance to equipment parts, golf clubs, tennis rackets, etc.
Our 3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, our malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.

Strengths

Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodising processes|| Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals used in electroplating and anodizing processes;Bonds well a variety of surfaces, including most metals|| The rubber-based adhesive bonds well a variety of surface, including most metals;Performs over a wide variety of temperatures|| Performs over a wide variety of temperatures;Easy-release film liner|| Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes;Easily removed after use|| Liner allows tape to be die-cut into specific shapes for assembly and manufacturing processes

Applications

Masking in electroplating;Radiation barrier;Moisture barrier;Chemical milling

Technical specifications


Attributes
Width50.8 mm
Length33 m
Show UNSPSC/ECL@SS
£ 213.66 excl. VAT
/ Each
£ 256.39 incl. VAT
  • In stock: Next day delivery