Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
"SPARTEX 800807450VM KRAFT PAINT MASKING PAPER 450MMX200M 18"" 40GSM"
"SPARTEX 800807450VM KRAFT PAINT MASKING PAPER 450MMX200M 18"" 40GSM"
Spartex Kraft Paper
References
spartex:
UK-800807450VM
rubix:
224A6644
manufacturer :
800807450VM
Product details
Technical specifications
Product details : "SPARTEX 800807450VM KRAFT PAINT MASKING PAPER 450MMX200M 18"" 40GSM"
A specially formulated high-density Kraft masking paper that reduces labor costs, decreases ''rework'' expenses and minimizes clean up.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.89
excl. VAT
/
Each
£
47.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 4414 66M 50MM BLUE 04414-00000-00
"SPARTEX 80080790088 KRAFT IMITATION PAPER ROLL 900MM 35"" 88GSM RIBBED"
SPARTEX 801107120055 PAPER WAXED KRAFT ROLL 1200MM X 55GSM
3M 42050 LEAD FOIL TAPE SLV 50MMX33M 0.17MM
3M 5490-25 PTFE FILM TAPE GREY 25MMX33M 0.09MM
3M 6162566 LITHOGRAPHERS TAPE RED 25MMX66M 0.06MM
TESA 51136 330M 460MM GREEN 51136-00181-00
SPARTEX 80090745070 PURE MG RIBBED KRAFT PAPER ROLL 450MM 70GSM
TESA 4848 100M 125MM TRANSPARENT 04848-00003-01
"SPARTEX 80080770088 KRAFT IMITATION PAPER ROLL 750MM 30"" 88GSM RIBBED"
TESA 50530-00079-03 PROTECTION FILM 150MMX200M
PROTONPACK CROSS WEAVE TAPE 25MM 50M
TESA 4848 100M 250MM TRANSPARENT 04848-00002-01
"SPARTEX 80080760088UG KRAFT TYPE PAPER ROLL 600MM 24"" 88GSM UNGLAZED"
SPARTEX 800907150088 PURE MG RIBBED KRAFT PAPER ROLL 1500MM 88GSM